Zoro Homepage

Lock Nut, 1/4"-20, Steel, Case Hardened, Yellow Zinc, 0.14 in Ht, 2000 PK

  • Mfr # 14NRY

  • Zoro # G2449314


product price: $147.99
/pk 2000, $0.07/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Yellow Zinc
Hex Height
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14NRY
Zoro #
G2449314
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Hex Height
0.14 in
Hex Width
0.428 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Yellow Zinc
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Flange Nuts,1/4-20 SERR. HEx FL,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.