
Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 0.14 in Ht, 2000 PK
Mfr # 14NR8
Zoro # G2448809
product price: $128.99
/pk 2000, $0.06/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14NR8
Zoro #
G2448809
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Hex Height
0.14 in
Hex Width
0.428 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Standards
SAE J995
System of Measurement
Inch
Thread Type
Coarse
Description
Flange Nuts,1/4-20 SERR HEx FLN,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.