Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, 1/4 in-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht

  • Mfr # HFNIX025-050P

  • Zoro # G3084374


product price: $4.65
/pk 50, $0.09/ea

Key Features

Thread Size
1/4"-20
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFNIX025-050P
Zoro #
G3084374
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Hex Height
15/64 in
Hex Width
7/16 in
Flange Dia.
0.5781 in
Washer Outside Diameter
0.5781 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-20
Nut Height
15/64 in

Details

Item
Lock Nut
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Resistance Properties
Impact Resistant, Vibration Resistant
Rockwell Hardness
B95-C32
Pack Size
Small Pack
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Type
Tooth Washer Lock Nut
Material Grade
18-8
Nut Style
Tooth Washer Lock Nut
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 15/64 in, Lock Type With External Tooth Washer, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Resistance Properties Impact-Resistant, Vibration-Resistant, Rockwell Hardness B95-C32, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.