Zoro Homepage

Lock Nut, 2-1/2"-8, Iron, Class 150

  • Mfr # 783Y37

  • Zoro # G105781498


product price: $5.19
/ea

Key Features

Hex Type
Standard Hex
Material
Iron
Material Grade/Class
Class 150
Standards
ASME B16.14; ASTM A-197; UL Listed
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783Y37
Zoro #
G105781498
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
2-1/2"-8
Nominal Pipe Size
2 1/2 in
Hex Size
2 3/8 in
Overall Length
9/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Iron
Material Grade/Class
Class 150
Standards
ASME B16.14; ASTM A-197; UL Listed
System of Measurement
Inch
Fitting Connection Type
Female NPT
Temp. Range
-20 Degrees to 350 Degrees F
Fitting Side A Pipe Threading
8
Pipe Fitting Material
Malleable Iron
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Color
Black
Low Lead Compliance Level
Not Compliant
Specific Fitting Shape
Hex Locknut
For Pipe Schedule
40
Class
Class 150
Material Grade
ASTM A197

Description

Hex Locknut, 2 1/2 in Nominal Pipe Size, Class Class 150, Malleable Iron, ASTM A197, Female NPT, 8, 2 1/2-8, For Pipe Schedule 40, -20 Degrees to 350 Degrees F, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.