Zoro Homepage

Lock Nut, 3/4"-10, Steel, Wax, 50 PK

  • Mfr # 75NXH

  • Zoro # G2454004


product price: $463.99
/pk 50, $9.28/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Hex Type
Standard Hex
Material
Steel
Finish
Wax
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75NXH
Zoro #
G2454004
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

3/4-10 Flex Type Hex Lock Nut Full Height Heavy Hex Cadmium and Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.