Zoro Homepage

Lock Nut, 3/4", Alloy, Zinc Plated, 1000 PK

  • Mfr # 75NLC

  • Zoro # G2447232


product price: $297.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Material
Alloy
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75NLC
Zoro #
G2447232
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4"

Details

Item
Lock Nut
Material
Alloy
Finish
Zinc Plated
System of Measurement
Inch

Description

Lock Nuts,3/4 CONDUIT LOCK NUT,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.