Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 25 PK

  • Mfr # U51108.037.0001

  • Zoro # G3391291

CAD Available

product price: $6.89
/pk 25, $0.28/ea

Key Features

CAD Drawing
Thread Size
3/8"-16
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51108.037.0001
Zoro #
G3391291
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Hex Height
11/32 in
Flange Dia.
0.75 in
Flange Diameter
0.75 in
Dia./Thread Size
3/8"-16

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-145
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Material Grade
18-8
Basic Material
Stainless Steel
Fastener Finish
Plain
Nut Style
Self Locking Flange Nut - Serrated
Fastener Thread Direction
Right Hand
Nut Standards
IFI-145
Type
Self Locking Flange Nut
Fastener Thread Type
UNC (Coarse)

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/8 In.-16, Hex Height 11/32 in, Lock Type Serrated, Dimensional Standards IFI-145, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.75 in, Pack Size Small Pack, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.