Zoro Homepage

Lock Nut, 3/8"-16, Nylon, Black Oxide, 0.335 in Ht, 1000 PK

  • Mfr # 37NSTB

  • Zoro # G2451721


product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Hex Type
Standard Hex
Material
Nylon
Finish
Black Oxide
Hex Height
0.335 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37NSTB
Zoro #
G2451721
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Hex Height
0.335 in
Hex Width
9/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NTE

Description

Lock Nuts,3/8-16 NTE NYLON INSE,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.