
Lock Nut, 3/8"-16, Steel, Case Hardened, Black Zinc, 0.23 in Ht, 1000 PK
Mfr # 37NRBZ
Zoro # G2448815
product price:Â $241.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Black Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37NRBZ
Zoro #
G2448815
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Hex Height
0.23 in
Hex Width
0.551 in
Details
Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Black Zinc
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Flange Nuts,3/8-16 SERR HEx FLA,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.