
Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 0.23 in Ht, 1000 PK
Mfr # 37NR8
Zoro # G2449095
product price:Â $223.99
/pk 1000, $0.22/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37NR8
Zoro #
G2449095
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Hex Height
0.23 in
Hex Width
0.551 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Standards
SAE J995
System of Measurement
Inch
Thread Type
Coarse
Description
3/8-16 Serrated Flange Hex Lock Nuts Grade 8 Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.