Zoro Homepage

Lock Nut, 3/8"-24, Nylon, Zinc Plated, 0.335 in Ht, 1000 PK

  • Mfr # 38NS

  • Zoro # G2449323


product price: $99.69
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-24
Hex Type
Standard Hex
Material
Nylon
Finish
Zinc Plated
Hex Height
0.335 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NS
Zoro #
G2449323
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-24
Hex Height
0.335 in
Hex Width
9/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NE

Description

Lock Nuts,3/8-24 NE NYLON INSE,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.