
Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK
Mfr # 04NST188B
Zoro # G2451520
product price: $314.99
/pk 2000, $0.16/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04NST188B
Zoro #
G2451520
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
4-40 Thin Pattern Nylon Insert Hex Lock Nut 18 8 Stainless Steel Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.