Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 0.17 in Ht, 1500 PK

  • Mfr # 31NR5

  • Zoro # G2448763


product price: $191.99
/pk 1500, $0.13/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31NR5
Zoro #
G2448763
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Hex Height
0.17 in
Hex Width
0.489 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
SAE J995
System of Measurement
Inch
Thread Type
Coarse

Description

5/16-18 Serrated Flange Hex Lock Nuts Grade 5 Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.