
Lock Nut, 5/16"-18, Steel, Grade 8, Black Phosphate, 0.17 in Ht, 1500 PK
Mfr # 31NR8B
Zoro # G2449061
product price: $241.99
/pk 1500, $0.16/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31NR8B
Zoro #
G2449061
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Hex Height
0.17 in
Hex Width
0.489 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Phosphate
Standards
SAE J995
System of Measurement
Inch
Thread Type
Coarse
Description
5/16-18 Serrated Flange Hex Lock Nuts Grade 8 Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.