
Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 1500 PK
Mfr # 31NRL8
Zoro # G2449122
product price:Â $318.99
/pk 1500, $0.21/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31NRL8
Zoro #
G2449122
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Hex Width
0.489 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Standards
SAE J995
System of Measurement
Inch
Thread Type
Coarse
Description
5/16-18 Serrated Large Flange Hex Lock Nuts Grade 8 Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.