Zoro Homepage

Lock Nut, 5/16"-24, Nylon, Zinc Plated, 0.25 in Ht, 2000 PK

  • Mfr # 32NST

  • Zoro # G2451335


product price: $136.99
/pk 2000, $0.07/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-24
Hex Type
Standard Hex
Material
Nylon
Finish
Zinc Plated
Hex Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32NST
Zoro #
G2451335
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-24
Hex Height
0.25 in
Hex Width
1/2 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NTE

Description

5/16-24 NTE Thin Pattern Nylon Insert Hex Lock Nut Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.