Lock Nut, 5/16"-24, Steel, Case Hardened, Zinc Baked, 0.17 in Ht, 1500 PK

  • Mfr # 32NR

  • Zoro # G2448529


product price: $122.99
/pk 1500, $0.08/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Zinc Baked
Hex Height
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32NR
Zoro #
G2448529
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-24
Hex Height
0.17 in
Hex Width
0.489 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Zinc Baked
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Flange Nuts,5/16-24 SERR. HEx F,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products