Zoro Homepage

Lock Nut, 5/8"-11, Steel, Case Hardened, Black Oxide, 0.4 in Ht, 150 PK

  • Mfr # 62NRB

  • Zoro # G2449104


product price: $160.99
/pk 150, $1.07/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Black Oxide
Hex Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62NRB
Zoro #
G2449104
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-11
Hex Height
0.4 in
Hex Width
0.922 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Flange Nuts,5/8-11 SERR. HEx FLA,PK150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.