Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 250 PK

  • Mfr # 06NXL188

  • Zoro # G2454293


product price: $263.99
/pk 250, $1.06/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06NXL188
Zoro #
G2454293
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Lock Nuts,6-32 NUT FLEx FUL HGT,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.