Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, 7/16"-14, Steel, Grade B, Wax, 0.223 in Ht, 500 PK

  • Mfr # 43NOB

  • Zoro # G2447302


product price: $157.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade B
Finish
Wax
Hex Height
0.223 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43NOB
Zoro #
G2447302
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16"-14
Hex Height
0.223 in
Hex Width
11/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade B
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse

Description

7/16-14 Stover Alternative Lock Nut Grade B Cad And Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.