
Lock Nut, 7/16"-14, Steel, Grade C, Wax, 0.223 in Ht, 500 PK
Mfr # 43NO
Zoro # G2447129
product price: $162.99
/pk 500, $0.33/ea
Free Shipping & Returns
Key Features
Thread Size
7/16"-14
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43NO
Zoro #
G2447129
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/16"-14
Hex Height
0.223 in
Hex Width
11/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
7/16-14 Stover Alternative Automation Style Lock Nut Grade C Cad And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.