
Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 250 PK
Mfr # 08NXL188
Zoro # G2454451
product price: $260.99
/pk 250, $1.04/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08NXL188
Zoro #
G2454451
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Lock Nuts,8-32 NUT FLEx FUL HGT,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.