Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, #8-32, Steel, Case Hardened, Zinc Baked, 0.13 in Ht, 5000 PK

  • Mfr # 08NR

  • Zoro # G2448510


product price: $195.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Zinc Baked
Hex Height
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08NR
Zoro #
G2448510
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Hex Height
0.13 in
Hex Width
0.334 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Case Hardened
Finish
Zinc Baked
System of Measurement
Inch
Thread Type
Coarse and Fine

Description

Flange Nuts,8-32 SERR. HEx FLAN,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.