
Lock Nut, 9/16"-18, Steel, Grade C, Wax, 0.286 in Ht, 300 PK
Mfr # 57NO
Zoro # G2447092
product price: $198.99
/pk 300, $0.66/ea
Free Shipping & Returns
Key Features
Thread Size
9/16"-18
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57NO
Zoro #
G2447092
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
9/16"-18
Hex Height
0.286 in
Hex Width
7/8 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Grade C
Finish
Wax
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Lock Nuts,9/16-18 STOV EQUIV LOC,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.