Zoro Homepage

Lock Nut, M10-1.50, Steel, Class 10, Wax, 1000 PK

  • Mfr # M10150NO

  • Zoro # G9719159


product price: $219.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Wax
Standards
ASME B18.16.3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10150NO
Zoro #
G9719159
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Wax
Standards
ASME B18.16.3M
System of Measurement
Metric
Thread Type
Metric

Description

M10X1.50 Metric IFI B18.16.3M Prevailing Torque Hex Lock Nut CL10 Cad And Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.