
Lock Nut, M10, Steel, Class 10, Wax, 1000 PK
Mfr # M10125NO
Zoro # G2576531
product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Wax
Standards
DIN 980
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10125NO
Zoro #
G2576531
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Wax
Standards
DIN 980
System of Measurement
Metric
Thread Type
Metric
Description
Lock Nuts,M10x1.25 DIN980 TORQU,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.