
Lock Nut, M12-1.75, Steel, Class 10, Wax, 1000 PK
Mfr # M12175NO
Zoro # G2581650
product price: $436.99
/pk 1000, $0.44/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Wax
Standards
ASME B18.16.3M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12175NO
Zoro #
G2581650
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M12-1.75
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
Class 10
Finish
Wax
Standards
ASME B18.16.3M
System of Measurement
Metric
Thread Type
Metric
Description
M12X1.75 Metric IFI B18.16.3M Prevailing Torque Hex Lock Nut CL10 Cad And Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.