Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, M14-2.00, 18-8 Stainless Steel, Not Graded, Plain, 9.5 mm Ht, 300 PK

  • Mfr # M14D985188

  • Zoro # G8544839


product price: $214.99
/pk 300, $0.72/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14D985188
Zoro #
G8544839
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M14-2.00
Hex Height
9.5 mm
Hex Width
21.67 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 985
System of Measurement
Metric
Thread Type
Metric Coarse

Description

Lock Nuts,M14-2.00 DIN985 NYLON,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.