Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK

  • Mfr # M11590.160.0001

  • Zoro # G0302550


product price: $20.79
/pk 50, $0.42/ea

Key Features

Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11590.160.0001
Zoro #
G0302550
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Hex Height
16 mm
Hex Width
24 mm
Flange Dia.
34.5 mm
Flange Diameter
34 1/2 mm
Width Across Flats
24 mm
Dia./Thread Size
M16-2.00
Nut Height
16 mm

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Pack Size
Small Pack
Basic Material
Steel
Material Grade
Class 8
Fastener Finish
Zinc Plated
Nut Style
Flange Nut
Dimensional Standards
DIN 6923
Nut Standards
DIN 6923
Fastener Thread Direction
Right Hand
Fastener Thread Type
Metric

Description

Flange Nut, Material Grade/Class Class 8, Material Steel, Finish Zinc-Plated, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 16 mm, Flange Diameter 34.5 mm, System of Measurement Metric, Dimensional Standards DIN 6923, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.