Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, M20-2.50, 316 Stainless Steel, Not Graded, 14 mm Ht, 50 PK

  • Mfr # M20D985A4

  • Zoro # G9086718


product price: $308.99
/pk 50, $6.18/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
14 mm
Hex Width
29.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20D985A4
Zoro #
G9086718
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M20-2.50
Hex Height
14 mm
Hex Width
29.16 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric
Thread Type
Metric

Description

Lock Nuts,M20-2.50 DIN985 NYLON I,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.