Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 25 PK

  • Mfr # M11590.240.0001

  • Zoro # G0302535


product price: $92.95
/pk 25, $3.72/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11590.240.0001
Zoro #
G0302535
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Hex Height
24 mm
Hex Width
36 mm
Flange Dia.
51.0 mm
Flange Diameter
51 mm
Nut Height
24 mm
Width Across Flats
36 mm
Dia./Thread Size
M24-3.00

Details

Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Pack Size
Small Pack
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Standards
DIN 6923
Material Grade
Class 8
Fastener Finish
Zinc Plated
Fastener Thread Type
Metric
Dimensional Standards
DIN 6923
Nut Style
Flange Nut

Description

Flange Nut, Material Grade/Class Class 8, Material Steel, Finish Zinc-Plated, Thread Size M24x3.00, Hex Width 36 mm, Hex Height 24 mm, Flange Diameter 51 mm, System of Measurement Metric, Dimensional Standards DIN 6923, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products