Zoro Homepage

Lock Nut, M3-0.50, A4 Stainless Steel, Not Graded, 2.4 mm Ht, 6000 PK

  • Mfr # M3D985A4

  • Zoro # G9086833


product price: $179.99
/pk 6000, $0.03/ea
Free Shipping & Returns

Key Features

Thread Size
M3-0.50
Hex Type
Standard Hex
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3D985A4
Zoro #
G9086833
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Hex Height
2.4 mm
Hex Width
5.32 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric
Thread Type
Metric

Description

M3-0.5 Din 985 Metric Nylon Insert Hex Locknut A4 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.