Zoro Homepage

Lock Nut, M4-0.70, 316 Stainless Steel, Not Graded, 2.9 mm Ht, 5000 PK

  • Mfr # M4D985A4

  • Zoro # G9086736


product price: $468.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
2.9 mm
Hex Width
6.78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4D985A4
Zoro #
G9086736
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Hex Height
2.9 mm
Hex Width
6.78 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric
Thread Type
Metric

Description

Lock Nuts,M4-0.70 DIN985 NYLON,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.