Zoro Homepage

Lock Nut, M4-0.70, A2 Stainless Steel, Not Graded, Plain, 10000 PK

  • Mfr # M4D439BA2

  • Zoro # G8538593


product price: $243.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Hex Type
Jam Hex
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4D439BA2
Zoro #
G8538593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70

Details

Item
Lock Nut
Hex Type
Jam Hex
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439
System of Measurement
Metric

Description

Jam Nuts,M4-0.7 DIN 439 HEX JA,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.