Zoro Homepage

Lock Nut, M4-0.70, Nylon, Class 8, Black Oxide and Oil, 2000 PK

  • Mfr # M4D985B

  • Zoro # G8544796


product price: $94.39
/pk 2000, $0.05/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
Nylon
Material Grade/Class
Class 8
Finish
Black Oxide and Oil
Standards
DIN 985-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4D985B
Zoro #
G8544796
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Material Grade/Class
Class 8
Finish
Black Oxide and Oil
Standards
DIN 985-8
System of Measurement
Metric
Thread Type
Metric Coarse

Description

M4-0.70 Din 985 Metric Class 8 Nylon Insert Hex Locknut Black Oxide and Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.