Zoro Homepage

Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 4 mm Ht, 4000 PK

  • Mfr # M6D985188

  • Zoro # G8544753


product price: $256.99
/pk 4000, $0.06/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6D985188
Zoro #
G8544753
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Hex Height
4 mm
Hex Width
9.78 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 985
System of Measurement
Metric
Thread Type
Metric Coarse

Description

Lock Nuts,M6-1.0 DIN985 NYLON I,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.