
Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 1000 PK
Mfr # M6D6926RA2
Zoro # G8539415
product price: $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Thread Size
M6-1.00
Hex Type
Standard Hex
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6D6926RA2
Zoro #
G8539415
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
D6926
System of Measurement
Metric
Thread Type
Metric
Description
M6-1.0 Metric Din 6926 Hex Nylon Insert Flange Locknut Serrated A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.