Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, M6-1.00, A4 Stainless Steel, Not Graded, 3000 PK

  • Mfr # M6D982A4

  • Zoro # G8544385


product price: $264.99
/pk 3000, $0.09/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Standards
D982
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6D982A4
Zoro #
G8544385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Standards
D982
System of Measurement
Metric
Thread Type
Metric Coarse

Description

M6-1.0 Metric Din 982 Hex Nylon Insert Locknut High Type A4 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.