Zoro Homepage

Lock Nut, M6-1.00, Stainless Steel, Not Graded, Plain, 1000 PK

  • Mfr # M6D6926A2

  • Zoro # G9082317


product price: $313.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.00
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
D6926
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6D6926A2
Zoro #
G9082317
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00

Details

Item
Lock Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
D6926
System of Measurement
Metric
Thread Type
Metric

Description

Lock Nuts,M6-1.0 D6926 NYL INS,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.