
Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 2000 PK
Mfr # M6D6926-8
Zoro # G8539354
product price: $158.99
/pk 2000, $0.08/ea
Free Shipping & Returns
Key Features
Thread Size
M6-1.00
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6D6926-8
Zoro #
G8539354
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Details
Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6926
System of Measurement
Metric
Thread Type
Metric Coarse
Description
Lock Nuts,M6-1.0 D6926 PREV NYL,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.