Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK

  • Mfr # M11590.060.0001

  • Zoro # G2649775

CAD Available

product price: $3.89
/pk 100, $0.04/ea

Key Features

CAD Drawing
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11590.060.0001
Zoro #
G2649775
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Hex Height
6 mm
Hex Width
10 mm
Flange Dia.
14.2 mm
Flange Diameter
14 13/64 mm
Width Across Flats
10 mm
Nut Height
6 mm
Dia./Thread Size
M6-1.00

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Nut Style
Flange Nut
Dimensional Standards
DIN 6923
Basic Material
Steel
Material Grade
Class 8
Nut Standards
DIN 6923
Fastener Finish
Zinc Plated
Fastener Thread Type
Metric

Description

Flange Nut, Material Grade/Class Class 8, Material Steel, Finish Zinc-Plated, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 6 mm, Flange Diameter 14.2 mm, System of Measurement Metric, Dimensional Standards DIN 6923, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.