Zoro Homepage

Lock Nut, M8-1.25, 316 Stainless Steel, Not Graded, 5.5 mm Ht, 1000 PK

  • Mfr # M8D985A4

  • Zoro # G8544699


product price: $361.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
5.5 mm
Hex Width
12.73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8D985A4
Zoro #
G8544699
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Hex Height
5.5 mm
Hex Width
12.73 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric
Thread Type
Metric

Description

Lock Nuts,M8-1.25 DIN985 NYLON,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.