Lock Nut, Plain, Nylon Insert, PK25
Mfr # ZNUT-1136
Zoro # G722409454
product price: $5.99
/pk 25, $0.24/eaSold in multiples of 2 for $11.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNUT-1136
Zoro #
G722409454
UPC #
-
Country of Origin
China
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M4x0.70, Hex Width 7 mm, Hex Height 5.3 mm, Lock Type Nylon Insert, Dimensional Standards DIN 982, Material Quality Standards Not Applicable, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Insert Material Nylon, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 6H, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.