Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Stainless Steel, 1/16", PK15
- Mfr # FLJNIX0-8-015P
- Zoro # G122962108
product price:Â
$
17.59
/pk of 15, $1.17/ea
Key Features
Hex Type
Jam Hex
Material Grade/Class
18-8
Hex Height
1/16 in
System of Measurement
Inch
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLJNIX0-8-015P
- Zoro #
- G122962108
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 1/16 in
- Hex Width
- 11/32 in
- Thread Size
- #8-32
Details
- Hex Type
- Jam Hex
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Material
- Stainless Steel
- Item
- Lock Nut
- Lock Type
- Flex Top
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #8-32, Hex Width 11/32 in, Hex Height 1/16 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.