Lock Nut, Stainless Steel, 1/32", PK15
- Mfr # FLJNIX0-6-015P
- Zoro # G822962651
product price:Â
$
25.79
/pk of 15, $1.72/ea
Key Features
Thread Size
#8-32
Hex Type
Jam Hex
Finish
Plain
Hex Width
5/16 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLJNIX0-6-015P
- Zoro #
- G822962651
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Hex Width
- 5/16 in
- Hex Height
- 1/32 in
Details
- Hex Type
- Jam Hex
- Finish
- Plain
- Material Grade/Class
- 18-8
- Lock Type
- Flex Top
- Material
- Stainless Steel
- Item
- Lock Nut
- System of Measurement
- Inch
- Product Type
- Lock Nut
- Shell Material
- Stainless Steel
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #8-32, Hex Width 5/16 in, Hex Height 1/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.