Lock Nut, Stainless Steel, 3/32", PK5
- Mfr # FLJNFIX031-005P
- Zoro # G022964165
product price:Â
$
20.29
/pk of 5, $4.06/ea
Key Features
Material
Stainless Steel
Lock Type
Flex Top
System of Measurement
Inch
Hex Type
Jam Hex
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLJNFIX031-005P
- Zoro #
- G022964165
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Lock Type
- Flex Top
- System of Measurement
- Inch
- Hex Type
- Jam Hex
- Finish
- Plain
- Product Type
- Lock Nut
- Material Grade/Class
- 18-8
- Item
- Lock Nut
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 31/64 in
- Hex Height
- 3/32 in
- Thread Size
- 5/16"-24
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/16 In.-24, Hex Width 31/64 in, Hex Height 3/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.