Lock Nut, Stainless Steel, 7/64", PK15
- Mfr # FLNIX0-8-015P
- Zoro # G122963716
product price:Â
$
22.59
/pk of 15, $1.51/ea
Key Features
Finish
Plain
Lock Type
Flex Top
System of Measurement
Inch
Material
Stainless Steel
Product Type
Lock Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLNIX0-8-015P
- Zoro #
- G122963716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Hex Height
- 7/64 in
- Hex Width
- 11/32 in
Details
- Finish
- Plain
- Item
- Lock Nut
- Lock Type
- Flex Top
- System of Measurement
- Inch
- Material
- Stainless Steel
- Product Type
- Lock Nut
- Hex Type
- Standard Hex
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #8-32, Hex Width 11/32 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.