Lock Nut, Stainless Steel, 7/64", PK15
- Mfr # FLNIX0-87-015P
- Zoro # G822964600
product price:Â
$
26.39
/pk of 15, $1.76/ea
Key Features
Finish
Black Oxide
Hex Height
7/64 in
Material Grade/Class
18-8
System of Measurement
Inch
Lock Type
Flex Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLNIX0-87-015P
- Zoro #
- G822964600
- UPC #
- -
- Country of Origin
- United States
- Item
- Lock Nut
- Finish
- Black Oxide
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Lock Type
- Flex Top
- Product Type
- Lock Nut
- Material
- Stainless Steel
- Hex Type
- Standard Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Hex Height
- 7/64 in
- Hex Width
- 11/32 in
Description
Lock Nut, Finish Black Oxide, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #8-32, Hex Width 11/32 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.