Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Stainless Steel, 7/64", PK5
Mfr # FLJNFIX037-005P
Zoro # G922964128
product price:Â
$
18.49
/pk of 5, $3.70/ea
Key Features
Hex Height
7/64 in
Hex Type
Jam Hex
Finish
Plain
Thread Size
3/8"-24
Hex Width
35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLJNFIX037-005P
- Zoro #
- G922964128
- UPC #
- -
- Country of Origin
- United States
- Hex Type
- Jam Hex
- Finish
- Plain
- Lock Type
- Flex Top
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Product Type
- Lock Nut
- System of Measurement
- Inch
- Item
- Lock Nut
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/8 In.-24, Hex Width 35/64 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.