Shop ZORO SELECT

Lock Nut, Stainless Steel, 7/64", PK5

  • Mfr # FLJNIX037-005P

  • Zoro # G122962856


product price: 
$
22.99
/pk of 5, $4.60/ea

Key Features

Material Grade/Class
18-8
System of Measurement
Inch
Lock Type
Flex Top
Hex Height
7/64 in
Hex Type
Jam Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLJNIX037-005P
Zoro #
G122962856
UPC #
-
Country of Origin
United States

Dimensions

Hex Height
7/64 in
Hex Width
35/64 in
Thread Size
3/8"-16

Details

Item
Lock Nut
Material Grade/Class
18-8
System of Measurement
Inch
Lock Type
Flex Top
Hex Type
Jam Hex
Material
Stainless Steel
Finish
Plain

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/8 In.-16, Hex Width 35/64 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 5

Ratings & reviews

Explore more products